Welcome to Würth New Zealand For trade customers only

PURLOGIC Foam Set with Gun

1C gun foam PURLOGIC Top set 8 pcs
SET-8PCS-6XPURLOGIC-1XCLEANR-1XFOAMGUN

Art.-no. 0988046307

EAN 4099618947018

Individual price display after login
PURLOGIC Foam Set with Gun

Art.-no. 0988046307

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

6 x 1-COMPONENT GUN FOAM PURLOGIC® TOP
1 x PURLOGIC® PU FOAM CLEANER
1 x 1-COMPONENT FOAM GUN

See Delivery scope tab for more details




1C gun foam PURLOGIC Flex


Recommended by experts and leading window manufacturers



Extremely high elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15°C surface and ambient temperature

  • Down to 0°C can temperature

  • Even elastic at minus temperatures


Tested product characteristics


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate from construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.




PU foam cleaner PURLOGIC Clean


Highly effective solvent



500 ml can is adapted to PU foam guns


  • Removes fresh PU foam contamination without residue, e.g. on windows and doors

  • Contains an additional spray head for external cleaning of foam guns and other surfaces.



1C foam gun with PTFE adapter

Ergonomically designed adjustable foam gun for dispensing 1-component PU foams



  • PTFE coated basket adaptor for easy clean-up

  • Corrosion resistant stainless steel barrel

  • Ergonomically designed handle and light trigger pull for less user fatigue during use

  • Highly durable moving parts, tested for 50,000 cycles

  • Variable flow rate via knurled locking screw at rear of unit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

FMGUN-1C-(PTFE-ADAPT)-BLCK-L350MM

Description: Ergonomically designed adjustable foam gun for dispensing 1-component PU foams
Quantity: 1 x
1 x

CLNR-PU-PISTFM-500ML

Description: Quickly and simply removes fresh PU foam residue
Quantity: 1 x
6 x

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

Description: 1-component gun foam for a variety of applications
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information