Welcome to Würth New Zealand For trade customers only

PP packing tape

Packing tape PP
PCKTPE-PP-CLEAR-48MMX100M

Art.-no. 0985048100
EAN 4099618080890
Prices for customers after login
PP packing tape

Art.-no. 0985048100

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal use for sealing cardboard boxes made of cardboard, solid fibreboard and corrugated cardboard
  • High tear resistance, both lengthwise and crosswise, for reliable sealing

  • The acrylate adhesive is water based and solvent free, making it better for health

  • Good grip and adhesion

  • Safety ensured during transportation due to UV and ageing resistance, which prevents premature detachment

  • Resistant to diluted acids and bases

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard

  • The adhesive tape can be applied manually or using a dispenser

Backing material

PP foil

Adhesive base

Acrylic

Colour

Clear

Width

48 mm

Length

100 m

Thickness

43 µm

Elongation at break

140 %

Min./max. processing temperature

0 to 65 °C

Min./max. temperature resistance

-20 to 65 °C

Shelf life from production/conditions

12 Month / at 5°C to 30°C and max. 60% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information