Welcome to Würth New Zealand For trade customers only

PNEUMATIC NIBBLER PN 260

Pneumatic nibbler PN 260
NBLR-PN-PN-12-1,2MM

Art.-no. 07035120

EAN 4058794510232

Individual price display after login
PNEUMATIC NIBBLER PN 260

Art.-no. 07035120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The tool is ergonomically designed for precise cutting of steel and aluminum metal.

Low-fatigue, pleasant work


Lightweight and angled-head design for easy cutting in tight corners



Optimum cutting capacity


Offers the ability to cut up to 18 gauge steel, aluminum, plastic or other metals in 2.6 m/min



Increased service life


Precision heat treated gearing and lightweight aluminum housing are designed to withstand continued use at max rated output



Easy-to-use


Provides easily access to punch and die for quick replacement



Rear exhaust


Directs the air away and allows the operator to work without being blasted by air

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for sheet metal shops, body shops, roofers, air conditioning fabricators, machine shops, contractors, etc.

Instructions

• When used regularly, the machine should be lightly oiled via the com¬pressed-air supply every day. The use of a mist oiler is recommended


• The grease is neeeded to be applied on part "crank shaft","needle roller", "cam", "guide bushing" and "slide spinde" every 100hours after using


• Plug-in nipple not included in the scope of delivery

Operating pressure

90 psi

Weight of machine

0.91 kg

Power output

0.5 hp

Cutting speed

2.6 m/min

Air consumption

113 l/min

Type description

Pneumatic Nibbler

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information