Welcome to Würth New Zealand For trade customers only

Nylon non-woven abrasive disc, purple, with exchangeable arbor

Grinding wheel, fibre nylon, purple, shank
SNDDISC-NYLFAB-PURP-D100MM

Art.-no. 0585330100

EAN 4058794702088

Individual price display after login
Nylon non-woven abrasive disc, purple, with exchangeable arbor

Art.-no. 0585330100

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For cleaning welding seams, removing tempering staining, scale, rust and coatings.

Reinforced non-woven structure


  • Very high edge strength

  • Outstanding durability in all applications

  • Cost savings through reduced configuration and non-productive working time


Open, flexible non-woven structure


  • No clogging; excellent adaptation to the workpiece

  • Optimum contact with the surface

  • No change in workpiece geometry


Non-woven nylon


  • Does not contain corrosive metals

  • Metallic clean surfaces


For use on BM13-XE drills, order no. 07023210, GS 600-E straight grinders order no. 0702500 and flexible shafts

Notice

To be used only with the appropriate mounting studs and support flanges


Flange diameter ≥ half the disc diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use with virtually all materials


Particularly suitable for stainless steel, ordinary steel, non-ferrous metals, coatings and plastic.

Diameter x width x shaft diameter

100 x 13 x 6 mm

Min./max. recommended rotation speed

4500-5500 rpm

Max. rotation speed

6000 rpm

Colour

Purple

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLMPMNDRL-SNDDISC-NYLON-F.05851100-6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information