Nova Pro Scala H186 Crystal Inner Panel Set
Interior panel Nova Pro Scala F8 Crystal H186 set
INT. GLASS PANEL SET F8 NPS CRYSTAL H186
Art.-no.
F900008186
EAN 4065746565912
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 20,000 products
Inset panel components in one complete set for simple ordering
• Can be used with frame H186 and Crystal Plus
• Low parts complexity and easy to assemble
• Narrow frame with large slide-in element
• Slide-in element 6 mm made of variable material (e.g. glass, stainless steel or stone)
• No processing of the slide-in elements necessary
• Same dimensions as standard drawers (internal depth)
• For cuttting to length
• Low parts complexity and easy to assemble
• Narrow frame with large slide-in element
• Slide-in element 6 mm made of variable material (e.g. glass, stainless steel or stone)
• No processing of the slide-in elements necessary
• Same dimensions as standard drawers (internal depth)
• For cuttting to length
NoticeFront-bottom connectors recommended for widths 600 mm and above. Stabilisers recommended for widths 600 mm and above.
Crystal Plus frame system not available.
Crystal Plus frame system not available.
Product information
Datasheets(X)
![]() | |
Material | Steel/aluminium |
Colour | Ice |
Surface | Epoxy coating |
including:
1
x
Description:
Narrow frame for large push-in components
Quantity:
1
x
1
x
Description:
Narrow frame for large push-in components
Quantity:
1
x
1
x
Description:
Narrow frame for large push-in components
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!