Welcome to Würth New Zealand For trade customers only

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

Disinfectant cleaner Netbiokem
DISINFCLNR-NETBIOKEM-500ML

Art.-no. 9501007186
EAN 4062856494798
Prices for customers after login
Netbiokem DSAM Commercial Grade Disinfectant Cleaner

Art.-no. 9501007186

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Commercial Grade Disinfectant Cleaner For All Hard Surfaces
  • Kills SARS-CoV-2 (COVID-19 virus) in dirty conditions within two minutes

  • Ready to use 2-in-1 solution, eliminating the need for pre-clean process

  • It provides broad-spectrum disinfection in industrial, institutional, healthcare and household settings

  • Will not harm or damage fabrics, plastic, metals, rubber, or other surfaces. It has been tested against relevant aviation material standards.

  • Non-flammable and non-toxic formulation

  • Demonstrated efficacy against mould species.
Notice

Hard surface disinfectant only. Use undiluted. Do not mix with detergents or other chemicals. Not to be used on the skin. Not to be used on medical devices or other therapeutic goods.

  • Australian TGA Approved for COVID-19 claim (ARTG No. 336972)

  • Conforms to Virucidal Effectiveness European Standard EN 14476

  • AIRBUS CML-14-006C, CML 12-012A,

  • AMS 1526, AMS 1452, AMS 1453, Boeing D6-7127M

  • CFM 56 – CP2712

  • NATO Stock No: 6840-14-5994327
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all transport, commercial, industrial, institutional, health services, military, and any essential services industry

  • Complies with Aviation material standards
Instructions

Spray:


Spray only enough Netbiokem DSAM to just cover the surface. Do not over-wet. Allow up to 2 minutes of contact time for disinfection and wipe the surface with a clean dry lint-free cloth. No need to rinse. For heavily soiled surfaces, a second application may be required. For food contact surfaces, rinse and dry afterward. Use biocides with caution. Read the label before use.



Liquid/Wipe:


Apply Netbiokem DSAM liquid onto the wipe material until wet. Wipe and leave for up to 2 minutes to ensure complete disinfection. Wipe the surface, with a clean dry lint-free cloth. It is recommended to also rinse and dry if the surfaces are in contact with food.



Fog:


All fog treatments must be carried out in empty premises/areas with any air conditioning and recirculation systems switched off. Ensure all external doors are closed and any internal doors and small space closures are open.


The positioning of static fogging equipment or movement of portable fogging equipment must be carried out to achieve a minimum dosage rate of 8mL/m3. Fogging applications must use the minimum amount of products and should not produce any pools or drips. If this is happening then the product is being over-used and must be immediately wiped dry.



The target particle size can range between 10µm - 50µm however for optimal performance we recommend a range between 20µm - 30µm with fogging application.


Consult the Safety Data Sheet for full safety instructions. Refer to Netbiokem DSAM Technical Application Spec Sheet for further instructions.




Treatment Of Mould:


Mould will develop over time in closed areas and workplaces where there is little to no airflow, and condensation caused by heating and cooling (refer to WHO guidelines for indoor air quality: dampness and mold). Parked aircraft and closed workplaces are common environments where this will happen.



The mould that is of concern for human health is the Aspergillus species. Netbiokem DSAM has demonstrated efficacy against the species Aspergillus niger, and it is highly recommended to regularly treat all porous or semi-porous surfaces where mould spores and water can congregate with Netbiokem DSAM, either by fogging or by spot treatment as appropriate.

Contents

500 ml

Smell/fragrance

Characteristic

Colour

Colourless

Chemical basis

Water

Density/conditions

1.02 g/l / at 23°C, 50% relative humidity

Shelf life from production/conditions

48 Month / at 5°C to 40°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information