Blind rivet, round pan head Open end
IFI-114 dome head aluminium/steel
RIV-BL-DOME-AL/ST-(PL/PL)-1/8-NO.43
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Sleeve: Aluminium. Mandrel: Steel, zinc plated
- High-quality rivet connection
- Clean, secure closing
- Consistently high tensile strength and shearing resistance
- Rivet sleeve does not snap off when subjected to a low nominal clamping range
- According to IFI-114
Product information
Datasheets(X)
Max. grip range | 0.1875 in |
Length | 0.1875 in |
Outer diameter | 0.1250 in |
Standards | IFI-114 |
Material | Aluminium, steel |
Product weight (per item) | 1.029 g |
Surface | Plain |
Head type | Truss head |