Nail with plastc washer Masons UNI
Nail with plastc washer Masons UNI
RDMGNL-32MM-NAIL-WSH-2000PCS
Art.-no. 9501021962
EAN 4068362068003
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Hot dip galvanized/zinc plated |
Number per pallet | 10 PCS |
Number of pieces per roll | 200 PCS |