Multiple lock with 4 bolts
Multiple lock with 4 bolts
MULTILOK-4BLT-SILVER-80-92-10-20
Art.-no. 0688524272
EAN 4052712750397
Register now and access more than 20,000 products
- The lock actuated by the profile cylinder is equipped with a self-locking gear
- This prevents the bolt or bar from being pushed back after one revolution
Delivered without striker plate or locking points.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order for art. no. 0688524272.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Wooden house doors |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
Face plate width | 20 mm |
DIN direction | DIN R/L |
Backset | 80 mm |
Distance (from handle to lock) | 92 mm |
Door-lock hub | 10 mm |
Door handle height | 1020 mm |
Colour | Silver matt |
Surface | Anodised |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Steel |
Material of catch bolt | Die-cast zinc |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock-case width | 96 mm |
Lock-case thickness | 16 mm |
Lock housing width of adjacent ladders | 40 mm |
Lock housing thickness of adjacent locks | 16 mm |
Resistance class | RC 2 suitable (system check required) |
Standards | EN 14351-1, EN 1627, EN 1628, EN 1629, EN 1630, DIN 18251-3 |
Approval | QM 343:2009 |
EC declaration of conformity (CE) | CE label possible with system check |
