Blind rivet, round pan head Open end
IFI-114 dome head aluminium/steel
RIV-BL-DOME-AL/ST-(PL/ZN)-5/32-NO.53
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Sleeve: Aluminium. Mandrel: Steel, zinc plated
- High-quality rivet connection
- Clean, secure closing
- Consistently high tensile strength and shearing resistance
- Rivet sleeve does not snap off when subjected to a low nominal clamping range
- According to IFI-114
Product information
Datasheets(X)
Max. grip range | 0.1875 in |
Length | 0.1875 in |
Outer diameter | 0.1563 in |
Standards | IFI-114 |
Product weight (per item) | 1.832 g |
Head type | Truss head |