Hexagonal cap nut, high profile DIN 1587, A4 stainless steel, plain
DIN 1587 bare stainless steel A4
NUT-CAP-HEX-DIN1587-A-A4-WS7-M4
Art.-no.
03494
EAN 4011231343527
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 1587 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 8 mm |
External drive (s1) | WS7 |
Thread type | Metric thread |
Product class | A |