Mini Resin Fibre Discs Premium aluminum oxide
Vulcanised fibre disc Mini Premium, aluminium oxid
FBRDISC-MINI-NC-G24-3IN
Register now and access more than 20,000 products
Distinctive hub is made from the highest quality virgin plastic making it shear resistant
The fibre backing creates stiff, strong support for a more aggressive and faster cut
Fits all existing Type 'R' style backing pads
Datasheets(X)
Best: Caroban Steel, Cast Iron
Better: Aluminum, Copper, Brass
Good: Wood, Ferous Metals
Clean thoroughly a large area around the injury using rubber prep buffing solution and an inner liner scraper. Buff prepared repair area to a velvety smooth texture. Do not reclean with buffing solution. Cement prepared area. Work well into rubber with stippling action making sure not to puddle. Allow the cement to dry completely, 3-5 minutes. Apply the repair unit according to instructions on the repair material to be used.
Diameter (Ø) | 3 in |
Grid size | 24 |
Material of abrasive medium | Aluminium oxide |
Max. rotation speed | 20000 rpm |
Recommended rotation speed | 15000 rpm |