Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Triple Package 18V M-CUBE®

M-CUBE TOP 3 18V/5 Ah set 8 pieces
TRIPLE-PACKAGE-18V-M-CUBE

Art.-no. 0988004989

Prices for customers after login

Triple Package 18V M-CUBE®

Art.-no. 0988004989

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 8,000 products

Tool Package

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

including:

1 x

TLBG-PLABTM-440X250X340MM

Description: Robust bag with one-piece zip and waterproof bottom shell made of plastic.
Quantity: 1 x
1 x

ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

MASTER
Description: Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of craftsmen.
Quantity: 1 x
1 x

HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON

MASTER
Description: Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Würth to meet the requirements of craftsmen.
Quantity: 1 x
1 x

IMPDRLDRIV-(ABS 18 POWER COMBI)-BOX

MASTER
Description: Very powerful, handy cordless impact drill driver with selectable hammer drill mechanism and a torque of 140 Nm, developed by Würth to meet the requirements of tradesmen.
Quantity: 1 x
3 x

BTRYPCK-18V/5.0AH-M-CUBE-BASIC

MASTER
Description: Compact, powerful and lasting 18 Volt Li-Ion battery for professional and universal use with the new Würth cordless tools.
Quantity: 3 x
1 x

CHRG-(ALG 18/6 FAST)-PLG-I

MASTER
Description: For charging the Li-Ion 18 V M-CUBE Basic battery.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information