Hexagonal bolt
DIN 960 similar steel 8.8 zinc plated fine thread
SCR-SIDIN960-8.8-WS14-(A2K)-M10X1,25X60
Art.-no. 006010 60
EAN 4050641453358
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Similar to DIN 960, steel 8.8, zinc plated (A2K)
Suitable for use in a wide range of vehicles and equipment due to the smaller head sizes
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Length (l1) | 60 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 960 similar |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS14 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 10 mm |
Thread length (metric thread) | 26 mm |
Product class | A |
