Welcome to Würth New Zealand For trade customers only

Internal thread anchor W-VI-IG, A4 stainless steel

Female-thread anchor W-VI-IG/A4, sst A4
ANC-(W-VI-IG/A4)-A4-M20X200

Art.-no. 5915720200

EAN 4062856001644

Individual price display after login
Internal thread anchor W-VI-IG, A4 stainless steel

Art.-no. 5915720200

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH and Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. A4 stainless steel

The anchor rod is covered by the following approvals/assessments:


  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854

  • Injection system WIT-Nordic, masonry: ETA-16/0757

  • Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127

  • Injection system PURE EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete


W-VI-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.

Type description

W-VI-IG/A4

Female thread

20 mm

Length

200 mm

Nominal drill-bit diameter (d 0)

35 mm

Effective anchoring depth (h ef)

200 mm

Drill hole depth (h 0)

200 mm

Min./max. screw-in depth

20-40 mm

Required injection mortar

WIT-UH 300, WIT-PE 1000

Approval

ETA-17/0127, ETA-19/0542

Material

Stainless steel A4, 1.4401

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information