Interior lining clip Type 8
Interior trim clip, type 8
INTRMCLIP-GM/UNIVERSAL-DOOR
Art.-no. 0501103109
EAN 4050641386359
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Foot similar to pine tree clip, head not round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Head diameter (A) | 3/4 in |
Length below head (B) | 11/16 in |
Core diameter (C) | 5/16 in |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | AMC, GM, Chrysler |
Corresponds to original spare part number | 4005099 |
Type of vehicle | Passenger car |
Corresponds to original spare part number 2 | 796255 |
Corresponds to original spare part number 3 | 6033862 |