Insulation holder W-DSH-HFBX
Insulation holder W-DSH-HFBX
INSUHOLD-(W-DSH-HFBX-D60MM)-50MM
Art.-no. 0864600050
EAN 4065746797467
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Fast and economical fastening of insulating materials on concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206
- With prefitted HFBX nail
- No drilling, no dust produced
Product information
Datasheets(X)
![]() | |
Material | HDPE - High density polyethylene |
Disc diameter (Ø T) | 60 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Insulating-material thickness (LD) | 50 mm |
Length of nail | 52 mm |
