Insert nut Trisert brass double ended 138
Insert nut Trisert brass double ended 138
TRISRT-DBL-END-138M4-BRS-M4X7,1MM
Art.-no.
3431713804
EAN 4064155670286
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type | Metric thread |
Thread diameter | 4 mm |
Material | Brass CW614N |
Length | 7.1 mm |
Pitch | 0.7 mm |
Product weight (per item) | 0.860 g |