Welcome to Würth New Zealand For trade customers only

Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

Indust.wet/dry vac.clnr ISS 40-M autom.
VACCLNR-WET/DRY-EL-(ISS40-M-AUTOM)-PLG/I

Art.-no. 070114309

EAN 4099618806094

Individual price display after login
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

Art.-no. 070114309

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning

Dust class M certification


Guaranteed dust collection efficiency of 99.9% in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases


Flat container head



Accessories can be stored on the device and are always ready to use


Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose, and power cable storage



Ideal for use on construction sites


Robust container with bumpers and large, sturdy metal rollers



Anti-static preparation


Static charges are discharged by the grounded connection piece and the electrically conductive accessories included in the scope of delivery, ensuring reliable protection against electrostatic charges.



All functions are easy to operate and control


Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection



User-friendly operation in conjunction with power tools


Socket with Hall sensor for automatic power tool detection, allowing the vacuum to be controlled via a connected tool.



Automatic filter cleaning system


  • The flat pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures long uninterrupted operation

  • Low noise level

  • Long filter life

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.

  • An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the container needs to be emptied.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for hazardous dusts, e.g., hardwoods, panel materials, paint dust particles, ceramics, concrete and brick. Not for asbestos!

Air current

143 m³/h

Underpressure

23.7 kPa

Bin capacity

39 l

Max power

1380 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

68 dB

IP protection class

IP X4

Length

560 mm

Width

370 mm

Height

655 mm

including:
1 x

BG-PE-SPUNBONDEDFLC-F.VC-ISS

Description: For dust-free disposal
Quantity: 1 x
1 x

FLFLDFILT-PES-(F.VC-ISS)

Quantity: 1 x
1 x

EXTHOSE-(F.VC-ISS/TSS)-NW35-L3M

Quantity: 1 x
1 x

ELBW-F.VC-ISS-2C-(EL-COND)-NW35

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

EXTHOSE-(F.VC-ISS/TSS)-NW35-L3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FLRNOZ-(F.ISS-VC-DN35)-PP-360MM

All-purpose nozzle including replaceable brush strips and rubber lips for industrial wet and dry vacuum cleaners
x 1 pcs

EXTHOSE-(F.VC-ISS/TSS)-NW35-L3M

x 1 pcs

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information