Welcome to Würth New Zealand For trade customers only

Inch ratchet combination wrench With POWERDRIV® drive, 6 pieces

Ratchet combination wrench assortment inch 6 pcs
RTCHCOMBIWRNCH-INCH-SORT-6PCS

Art.-no. 0714251400

EAN 4062856402427

Individual price display after login
Inch ratchet combination wrench With POWERDRIV® drive, 6 pieces

Art.-no. 0714251400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Slim, straight shape, ZEBRA® professional-quality tool

Assortment with special tool with box-end and open-end wrenches, 6 pieces


  • Slim open end and socket end for working in confined spaces, 5° arc swing, precision-manufactured socket core for smooth, secure movement

  • The extremely strong open end inclined by 15° loosens even seized screws

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: these spanners carry a maximum torque rating, which should be observed at all times.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

Number of teeth

72 PCS

including:
1 x

RTCHCOMBIWRNCH-WS5/16

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-WS3/8

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-WS1/2

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-WS5/8

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-WS11/16

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-WS3/4

Description: Straight, slim shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information