Welcome to Würth New Zealand For trade customers only
ISO 4029 stainless steel A2 21H plain asmt 500 pcs - THRPIN-SORT-A2-ISO4029-21H-500PCS ISO 4029 stainless steel A2 21H plain asmt 500 pcs - THRPIN-SORT-A2-ISO4029-21H-500PCS
´
ISO 4029 stainless steel A2 21H plain asmt 500 pcs - THRPIN-SORT-A2-ISO4029-21H-500PCS - 1
ISO 4029 stainless steel A2 21H plain asmt 500 pcs - THRPIN-SORT-A2-ISO4029-21H-500PCS - 2

ISO 4029 stainless steel A2 21H plain asmt 500 pcs

ISO 4029 stainless steel A2 21H plain asmt 500 pcs
THRPIN-SORT-A2-ISO4029-21H-500PCS

Art.-no. 0964123575
EAN 4099618763168

Prices for customers after login
ISO 4029 stainless steel A2 21H plain asmt 500 pcs

Art.-no. 0964123575

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Assorted Hexagon Socket Set Screws


Stainless Steel A2 Grub Screws – 500 metric pieces


  • 25pcs x M4 x 6mm (Art. no. 02444 6)

  • 25pcs x M4 x 10mm (Art. no. 02444 10)

  • 25pcs x M4 x 20mm (Art. no. 02444 20)

  • 25pcs x M5 x 10mm (Art. no. 02445 10)

  • 25pcs x M5 x 16mm (Art. no. 02445 16)

  • 25pcs x M5 x 20mm (Art. no. 02445 20)

  • 25pcs x M5 x 25mm (Art. no. 02445 25)

  • 25pcs x M6 x 10mm (Art. no. 02446 10)

  • 25pcs x M6 x 12mm (Art. no. 02446 12)

  • 25pcs x M6 x 16mm (Art. no. 02446 16)

  • 25pcs x M6 x 25mm (Art. no. 02446 25)

  • 25pcs x M8 x 10mm (Art. no. 02448 10)

  • 25pcs x M8 x 16mm (Art. no. 02448 16)

  • 25pcs x M8 x 25mm (Art. no. 02448 25)

  • 25pcs x M10 x 10mm (Art. no. 024410 10)

  • 25pcs x M10 x 16mm (Art. no. 024410 16)

  • 25pcs x M10 x 30mm (Art. no. 024410 30)

  • 25pcs x M12 x 12mm (Art. no. 024412 12)

  • 25pcs x M12 x 16mm (Art. no. 024412 16)

  • 25pcs x M12 x 20mm (Art. no. 024412 20)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 4029

Material

Stainless steel A2

Surface

Plain

Drive type

Hexagon socket

Number of pieces in assortment/set

575 PCS

including:
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS5-M10X10

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS5-M10X16

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS5-M10X30

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS6-M12X12

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS6-M12X16

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS6-M12X20

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2-M4X10

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2-M4X20

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2-M4X6

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2,5-M5X10

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2,5-M5X16

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2,5-M5X20

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS2,5-M5X25

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS3-M6X10

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS3-M6X12

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS3-M6X16

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS3-M6X25

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS4-M8X10

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS4-M8X16

Quantity: 25 x
25 x

SCR-RGCTR-ISO4029-A2-21H-HS4-M8X25

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information