Welcome to Würth New Zealand For trade customers only

INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC

Industrial wet/dry vacuum cleaner ISS 30-L CLASSIC
VACCLNR-WET/DRY-EL-(ISS 30 CLSC)-PLG/I

Art.-no. 5717046090

EAN 4065746014120

Individual price display after login
INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC

Art.-no. 5717046090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal industrial vacuum cleaner for wet and dry cleaning, with connection for power tools (power up to 800W) and pneumatic tools with exhaust system.

Wet/dry & blow use


For absorbing liquids, coarse dirt and dust on all hard surfaces. Ideal for hotels, warehouses, construction sites, woodworking as well as cleaning car interiors



Automatic filter cleaning system


  • Constant suction power, manual shaking without prior extinguishing.

  • Efficient filter cleaning allows strong suction

  • Long operating time

  • Low maintenance costs


Step power adjustment


Individual suction power adjustment in application dependencies



Socket for connecting tools


For power tools up to 800W



Pneumatic hatch


  • Allows air tools with exhaust system (such as sanders, jigsaws, etc.) to be connected to the suction system

  • Useful on woodworking, car body working and drywall sanding operations


Practical


  • Rotating and adjustable handle

  • 10m long cable with space for winding

  • Stable and mobile: rotating front wheels


Economical use


The dust bag is washed and does not change afterwards of each use.

Notice

Dry vacuuming


Use is mandatory dust bags and HEPA filters



Wet vacuuming


Use is mandatory FOAM filters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

35 l/s

Underpressure

18 kPa

Bin capacity

30 l

Max power

800 W

Cable length

10 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

78 dB

IP protection class

IP X4

Length

600 mm

Width

370 mm

Height

570 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information