Welcome to Würth New Zealand For trade customers only

IFI-114 dome head stainless steel/steel zn

IFI-114 dome head stainless steel/steel zn
RIV-BL-DOME-A2/ST-(PL/ZN)-1/8-NO.43

Art.-no. 7908012018

EAN 4058794413427

Individual price display after login
IFI-114 dome head stainless steel/steel zn

Art.-no. 7908012018

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. grip range

0.1875 in

Length

0.1875 in

Outer diameter

0.1250 in

Standards

IFI-114

Product weight (per item)

1.329 g

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information