IFI-111 steel GR5 plain
IFI-111 steel GR5 plain
SCR-HEX-FLG-UNSER-GR5-(PL)-5/16_18X1
Art.-no. 7029331100
EAN 4062856885060
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 5/16 in |
Length (l1) | 1 in |
Standards | ASME B18.2.1 , IFI-111 |
Material | Steel |
Property class | GR5 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |
Number of thread starts per inch | 18 |
Width across flats | 1/2 inch |