Hot-dip galvanised flat head annular ring 12 µm nails in 34° strip Paper connection
Ridge nail zinc plated flat head 12 µm 34° strips
STRNL-RDHD-34DGR-L65MMXD3,1MM
Art.-no.
048129565
EAN 4061975619976
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Construction work, wooden framework, trussed rafters, carpentry.
- Nails in 34° strip
- Angled nails
- Flat round head or round mushroom head (for cladding)
- 45° diamond point
- Paper collated
- High pull-out resistance
- 12 µm hot-dip galvanised
- Excellent resistance to corrosion
- Service classes: 1 and 2 (under Eurocode 5)
- Class 3 relates to harsh damp environments (excluding special cases)
- Head diameter: 6.5 mm
EN 14592
DIN 1052
Eurocode 5 (EC5)
** Information provided solely as an indication — evidence and preliminary tests are required before any use
Product information
Datasheets(X)
Application area
Construction work or outdoor joinery (cladding, air conditioning etc.), timber frames, tresses, carpentry, roofing, lathing
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 65 mm |
Material | G300 |
Surface | Zinc plated |