Chipboard screw, countersunk head
Steel zinc plated yellow square Surefix
SCR-CSK-CHIPB-SUREFIX-SQ-(A2C)-8GX1 1/4
Register now and access more than 20,000 products
The Surefix Square Drive Screws are designed for fastening MDF, chipboard and particle boards to substrates in indoor environments. This Countersink screw features yellow zinc coating to provide long lasting durability and superior corrosion resistance.
- For fastening MDF, chipboard and particle boards to substrates
- Zinc finish provides corrosion protection
- Countersink head ensures a flush finish
- 6G screws - No.1 Square Drive
- 8G & 10G screws - No.2 Square Drive
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 32 mm |
Head type | Countersunk head 80 degree |
Head diameter (dh) | 7.4 mm |
Head height (k) | 3.7 mm |
Internal drive | SQ size 2 |
Thread design | Partial thread |
Thread form | Coarse thread |
Angle of the tip | 23 Degree |
Material | Steel C1022 |
Surface | Zinc plated yellow |
Product weight (per item) | 1.900 g |
RoHS-compliant | No |