Welcome to Würth New Zealand For trade customers only

High tack adhesive MS5

SMP adhesive sealant MS5
STRUCADH-SMP-MS5-WHITE-290ML

Art.-no. 0892329101

EAN 4062856671489

Individual price display after login
High tack adhesive MS5

Art.-no. 0892329101

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Fast-hardening, high-modulus, UV & weather resistance 1K polymer adhesive with high initial tack.

No hazard


Isocyanates and solvents free, user-friendly



High initial tack


Fast fixing, time saving, no need of extra supporting accessories in most of the cases



UV & Weather resistance


Suitable for outdoor application. Long service life



Primeless on wide range of surface


Can be applied without primer to most of the surface. (except PTFE, PE, PP)



Suitable for paint over


Can be painted over on conventional paint system. (even wet on wet)

Notice
  • These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

  • Reserved for industrial and professional use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Elastic bonding and sealing in eg. bus-, train-, caravan-, metal construction, can apply on a wide range of substrate materials such as metal, painted suface, timber stone, concrete and plastic.

Instructions
  • The application surface must be clean, dry dust-and grease-free

  • In bonding applications the substrates have to be assembled within 15 minutes (at 20 °C/50% R.H.) after applying MS5

  • The higher the temperature, the shorter the open time will be!

  • In general, an adhesive thickness of 2 mm is recommended if similar materials (similar stiffness) are bonded. The larger the difference in thermal expansion is, the thicker the adhesive bead should be

  • Working temperature: 5 °C to 35 °C.

Contents

290 ml

Container

Cartridge

Chemical basis

MS polymer

Colour

White

Density/conditions

1.4 g/cm³ / at 20°C, 50% relative humidity

Full curing speed/conditions

4 mm/d / 20°C and 50% relative humidity. Depending on the strength of caterpillars.

Min./max. processing temperature

5 to 35 °C

Conditions for tensile strength

in accordance with DIN 53504

Breaking elongation conditions

in accordance with DIN 53504

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Silicone-free

Yes

Base material MS Polymer
Colour White
Density at 20°C 1.4 g/cm³
Volume change (DIN 52451) < 3 %
Shore A hardness (DIN 53505) Ca. 55
Elongation at break (DIN 53504) Ca. 210%
E-Modulus (5 - 10%) (DIN 53504) Ca. 2.8 Mpa
Tear propagation (DIN 53515) Ca. 14 N/mm
Skin forming time (20°C/50% R.H.) Ca. 12 min.
Curing speed after 24 hrs (20°C/50% R.H.) Ca. 4 mm
Temperature resistance - 40°C till +120°C
Application temperature +5°C till +35°C
Shelf life 18 months
Description Art. Contents P. Qty.
High Tack Adhesive MS5 0892 329 101 290 ml 12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information