Welcome to Würth New Zealand For trade customers only

High-performance gas unit DIGA® CS-3

PINDRIV-(DIGA CS 3)-PLG/I

Art.-no. 0864900003

EAN 4068362151002

Individual price display after login
High-performance gas unit DIGA® CS-3

Art.-no. 0864900003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

High-performance gas device for concrete, steel and solid brick/masonry fixtures.
  • Can be used independently of stationary and mobile compressed-air systems and is therefore universally applicable

  • Extremely easy to use as the magazine can be replaced without tools

  • Pleasant and effortless work thanks to the light, compact design with very low recoil
Notice

Charging time: For initial charging and after prolonged periods of non-use at least 24 hours

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fastening energy

105 J

Nominal voltage

6 V/DC

Rechargeable battery/battery capacity

1.5 Ah

Number of nail insertions per battery charge

3000 PCS

Magazine capacity

40 PCS

Length

435 mm

Width

124 mm

Height

365 mm

Weight of machine with rechargeable battery

3.7 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
DIGA charger for DIGA CS, DIGA WO and DIGA CSM

AY-BTRYCHRG-PINDRIV-DIGA

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information