Welcome to Würth New Zealand For trade customers only

High-leverage end cutting nippers

Lever-action end cutters
DBACTENDCTR-L235MM

Art.-no. 071406 03

EAN 4011231708654

Prices for customers after login
High-leverage end cutting nippers

Art.-no. 071406 03

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

DIN 5239. For cutting hardened steel wires.

Blades also inductively hardened

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

235 mm

Max. hard wire diameter cutting capacity

4 mm

Length in inches

9-1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information