Welcome to Würth New Zealand For trade customers only

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial

ASME B18.16.6 GR5 zc-plt steel UNC
NUT-HX-NYL-INS-NTE-N5-(ZN)-3/8_16

Art.-no. 7717037
EAN 4054458962966

Prices for customers after login
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial

Art.-no. 7717037

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ASME B18.16.6, GR5 zinc-plated, UNC (standard thread)

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

3/8 in

Material

Steel

Property class

GRB

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information