Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 stainless steel 18-8 blank UNF
NUT-HX-NYL-INS-NTE-(18-8)-3/8_24
Art.-no.
7719338
EAN 4062856861521
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.16.6, stainless steel 18-8, UNF (fine thread)
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
Nominal diameter | 3/8 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 24 |