Hexagonal bolt with thread up to the head
ASME B18.2.1 steel GR8 zinc plated UNC
SCR-HCS-FT-GR8-(ZN)-3/8_16X3/4
Art.-no.
7008037075
EAN 4099618667602
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.1, galvanised steel grade 8 blue passivated (A2K), UNC (standard thread)
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Product information
Datasheets(X)
Nominal diameter (d1) | 0.375 in |
Length (kl1) | 0.75 in |
Width across flats (s1) | 9/16 inch |
External drive | WS9/16 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | UNC |
Property class | GR8 |