Welcome to Würth New Zealand For trade customers only

Hexagonal bolt with thread up to the head

ASME B18.2.1 stainless steel 316 plain UNF
SCR-HCS-FT-(316)-1/2_20X1 1/2

Art.-no. 7010351150
EAN 4062856885008

Prices for customers after login
Hexagonal bolt with thread up to the head

Art.-no. 7010351150

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ASME B18.2.1 stainless steel 316 plain UNF (fine thread)

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.5 in

Length (kl1)

1.5 in

Width across flats (s1)

3/4 inch

External drive

WS3/4

Material

Stainless steel AISI 316

Surface

Plain

Head type

Hexagon head

Thread type

UNF

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information