Commercial vehicle windscreen wiper
Windscreen wiper, truck
WSCRNWPR-TR-650MM
Art.-no.
0848080650
EAN 4052703928231
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Extremely robust solid metal design for utility vehicles
Double corrosion protection
Thanks to galvanized metal parts and protective paintwork
Smear-free cleaning
Even micro-fine droplets with micro-double edge cut to exactly 1/100 mm
High resistance of rubber blade
To environmental influences such as UV and ozone
Product information
Datasheets(X)
Application area
Commercial vehicles
Length | 650 mm |
Material | Metal |
Comparison number | SWF 132650, Bosch 3397018165, Bosch Kurznummer 65, Champion T65H02/T65S04, Trico TX650 |
Product weight (per item) | 375 g |