Amo III type 3 steel zinc plated AW 40
Amo III type 3 steel zinc plated AW 40
SCR-DWL-AW40-(A2K)-7,5X62MM
Art.-no.
023494062
EAN 4046777485141
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length (l) | 62 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Round washer head |
Head diameter (d(h/k)) | 22 mm |
Internal drive | AW40 |
Nominal drill hole diameter | 6 mm |