Heat-shrink crimp Y-branch connector butt connector
Heat shrink crimp-Y-junction connector
JUNCCON-HSHRTUBE-(Y-TYPE)-(0,35-0,5)
Register now and access more than 20,000 products
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Datasheets(X)
Dust-proof and damp-proof connections
Min./max. wire cross section | 0.35-0.5 mm² |
Colour | White |
Dielectric strength | 20 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 300 °C |
Length | 44 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!