Welcome to Würth New Zealand For trade customers only

Hexagon nut, low profile, inch

ASME B18.2.2 steel GR5 plain UNF
NUT-HX-JAM-GR5-(PL)-7/8_14

Art.-no. 7727388
EAN 4065746291934

Prices for customers after login
Hexagon nut, low profile, inch

Art.-no. 7727388

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ASME B18.2.2, GR5 plain steel, UNF (fine thread)

1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Property class

GR2

Surface

Plain

Nominal diameter (D)

7/8 in

Number of thread starts per inch

14

Thread type

UNF

Height

0.458 in

Width across flats

1 5/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information