Hexagon nut, low profile, inch
ASME B18.2.2 steel GR5 zinc plated yellow UNF
NUT-HEX-JAM-GR5-(ZY)-5/8_18
Art.-no.
7727163
EAN 4062856861569
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.2, yellow galvanised steel grade 5, UNF (fine thread)
1 INCH (in) = 25.4 mm
The mechanical features are set out in SAE J995
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Product information
Datasheets(X)
Material | Steel |
Property class | GR2 |
Surface | Zinc plated yellow |
Nominal diameter (D) | 5/8 in |
Number of thread starts per inch | 18 |
Thread type | UNF |
Height | 0.363 in |
Width across flats | 15/16 inch |