Welcome to Würth New Zealand For trade customers only

Hexagon nut, low profile, inch

ASME B18.2.2 steel GR5 zinc plated UNF
NUT-HEX-JAM-GR5-(ZN)-1/4_28

Art.-no. 7727015
EAN 4061975534705

Prices for customers after login
Hexagon nut, low profile, inch

Art.-no. 7727015

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ASME B18.2.2, galvanised steel grade 5 blue coated, UNF (fine thread)

1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Property class

GR2

Surface

Zinc plated

Nominal diameter (D)

1/4 in

Number of thread starts per inch

28

Thread type

UNF

Height

0.150 in

Width across flats

7/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information