Welcome to Würth New Zealand For trade customers only

Hexagon nut, low profile with fine thread DIN 439, A2 stainless steel, plain

DIN 439 stainless steel A2 plain fine thread
NUT-HEX-DIN439-B-05-WS10-(A2K)-M6

Art.-no. 0318506

EAN 4064155656730

Individual price display after login
Hexagon nut, low profile with fine thread DIN 439, A2 stainless steel, plain

Art.-no. 0318506

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M6 x 1

Height (m1)

3.2 mm

External drive (s1)

WS10

Standards

DIN 439

Material

Steel

Property class

05

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information