Hexagon nut, inch
ASME B18.2.2 steel GR2 zinc plated UNC
NUT-HX-MS-GR2-WS3/8-(ZN)-10_24
Art.-no.
7753010
EAN 4058794702552
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.2, steel, galvanised, blue passivated, UNC (standard thread)
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated |
Nominal diameter (D) | 3/16 in |
Number of thread starts per inch | 24 |
Thread type | UNC |
Height (m1) | 0.117 in |
Width across flats (s1) | 3/8 inch |