Hexagon nut, inch
ASME B18.2.2 stainless steel 18-8 plain UNF
NUT-HX-JAM-(18-8)-3/8_24
Art.-no.
7751338
EAN 4062856862238
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.2, stainless steel 18-8, UNF (fine thread)
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in ASTM F594
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Nominal diameter (D) | 3/8 in |
Number of thread starts per inch | 24 |
Thread type | UNF |
Height | 0.210 in |
Width across flats | 9/16 inch |