Hexagon nut, high profile with clamping piece (non-metal insert), inch
ASME B18.16.6 steel GRB zinc plated UNC
NUT-HX-NYL-INS-NM-N5-(ZN)-10_24
Art.-no.
7712010
EAN 4058794702545
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.16.6, steel GRB galvanised UNC (standard thread)
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Product information
Datasheets(X)
![]() | |
Nominal diameter (D) | 0.1890 in |
Material | Steel |
Property class | GRB |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 24 |