Hexagon nut, heavy-duty design, inch
ASME B18.2.2 steel A194 GR2H zinc ptd. yellow UNF
NUT-HVY-HX-GR2H-(ZY)-5/8_18
Art.-no.
7747163
EAN 4062856862146
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.2, steel grade 2H, yellow galvanised, UNF (fine thread)
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in ASTM A194
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Product information
Datasheets(X)
Material | Steel |
Property class | GR2H |
Surface | Zinc plated yellow |
Nominal diameter | 5/8 in |
Thread type | UNF |