Hexagon machine screw, inch ASME B18.6.3, plain 18-8 stainless steel
SCR-MS-HEX-(18-8)-6_32X3/8
Art.-no. 7167306037
EAN 4066782917093
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 0.138 in |
Length (kl1) | 0.375 in |
Width across flats (s1) | 1/4 inch |
External drive | WS1/4 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |