Welcome to Würth New Zealand For trade customers only

Hexagon bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)

ISO 8676 steel 10.9 zinc plated fine thread
SCR-ISO8676-10.9-WS18-(A2K)-M12X1,25X40

Art.-no. 513091240

EAN 4061975554864

Individual price display after login
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 513091240

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.25

Length (l1)

40 mm

Head height (k1)

7.5 mm

Standards

ISO 8676

Material

Steel

Property class

10.9

Surface

Zinc plated

Head type

Hexagon head

External drive (s1)

WS18

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information