Hexagon nut with securing mechanism, autom.
IFI 100/107 steel C zinc plated C UNF
NUT-HX-AUTO-C-(ZN+W)-3/8_24
Art.-no.
7704038
EAN 4053479254296
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
IFI 100/107 zinc-plated steel C UNF fine thread
Product information
Datasheets(X)
Nominal diameter (D) | 3/8 in |
Thread type | UNF |
Material | Steel |
Property class | GRC |
Surface | Zinc plated |
Number of thread starts per inch | 24 |
Type | Automation |
Height (m1) | 8.4 mm |
Width across flats (s1) | 9/16 inch |