Battery-powered LED hand-held lamp, Ergolight
Cordless LED hand-held lamp Ergolight
LAMP-CORDL-HAND-AUPLUG-26/1LED-230V-IP65
Art.-no.
0827940124
EAN 4053479677835
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
LED hand-held lamp in an exclusive Würth design with magnet and flexible lamp head.
- Two component housing with good grip
- Long light duration
- IP65 protection against water and dust
- Strong magnet for mounting
- Adjustable angle
- Main and stray light
- Two adjustable hooks for high flexibility
- Strong belt holder
- Wrist strap
Includes:
1x battery-powered LED hand-held lamp
1x operating instructions
1x AC/DC 100–240 V power pack
1x DC 12–24 V vehicle adapter
Product information
Datasheets(X)
Luminous flux | 100 lm |
Luminous period | 3 h |
Min./max. luminous period | 3-7.5 h |
Charging time | 4.5 h |
IP protection class | IP 65 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 2100 mAh |
Type of rechargeable battery/battery | Li-lon |
Length x width x height | 280 x 50 x 40 mm |