Hexagon Head Panel Screws with Washer
Steel zinc plated black with washer
HX-HD PANEL SCR/WASHER BLK 6.3X19MM
Art.-no.
0129226319
EAN 4050641360144
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Black galvanised steel combination tapping screw with washer.
Product information
Datasheets(X)
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 19 mm |
Washer diameter (d2) | 19 mm |
Material | Steel |
Surface | Zinc plated black |
Washer thickness (h1) | 1.4 mm |