Welcome to Würth New Zealand For trade customers only

Heat protection glove Uvex profatherm XB40

Heat protection glove Uvex Profatherm XB40
PROGLOV-UVEX-PROFATHERM-XB40-60595-SZ11

Art.-no. 1931022101

EAN 4060052708411

Individual price display after login
Heat protection glove Uvex profatherm XB40

Art.-no. 1931022101

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The protective glove made of cotton sling material is suitable for many applications to protect against contact heat up to +250°C, but also against cold.


  • Uncoated

  • Certified in accordance with EN 388:2016 (2 2 4 1 B) and EN 407 (X 2 X X X X)

  • Suitable for contact heat up to +250°C

  • Very good thermal insulation when in direct contact with warm to hot objects

  • Very good tear resistance

  • Comfortable to wear due to the cotton sling material on the inside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Light to medium metal work

  • Iron and steel industry

  • Plastic processing industry

Size

11

Standards

EN 388, EN 407

Material

Cotton

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information